Zoro Homepage

Purist Thermostatic Valve Trim

  • Mfr # T14488-4-TT

  • Zoro # G208439159


product price: $558.78
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Titanium
Material
Brass
Width (In.)
6.375 in
Length
4.1875 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14488-4-TT
Zoro #
G208439159
UPC #
195711013958
Country of Origin
Unknown

Dimensions

Width (In.)
6.375 in
Length
4.1875 in
Height (In.)
6.375 in

Details

Finish
Vibrant Titanium
Material
Brass
Standards
ADA Compliant

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this Purist valve trim features an ergonomic lever handle for easy control. Pair this trim with a MasterShower thermostatic valve for precise water temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.