
Purist Three-function showerhead, 1.75 gpm
Mfr # 22170-G-BGP
Zoro # G321666715
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Application
Residential
Mounting Type
Wall-Mount
Length
5.53 in
Width
5.5 in
Finish
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22170-G-BGP
Zoro #
G321666715
UPC #
195711215789
Country of Origin
China
Dimensions
Length
5.53 in
Width
5.5 in
Height
4.33 in
Details
Application
Residential
Mounting Type
Wall-Mount
Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant, WaterSense Certified
Item
Showerheads
Material
Plastic
Description
Enjoy luxurious showering combined with up to 30 percent water savings. This Purist 1.75-gpm showerhead provides three distinct sprays - full coverage, pulsating massage, or silk spray - all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.