
Purist Three-function showerhead, 2.5 gpm
Mfr # 22170-BGP
Zoro # G621666651
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall-Mount
Application
Residential
Width
5.5 in
Length
5.5 in
Finish
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22170-BGP
Zoro #
G621666651
UPC #
195711215796
Country of Origin
China
Dimensions
Width
5.5 in
Length
5.5 in
Height
4.33 in
Details
Mounting Type
Wall-Mount
Application
Residential
Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.1/CSA B125.1
Material
Plastic
Item
Showerheads
Description
Designed with the clean lines of the Purist collection, this Purist multifunction showerhead provides three distinct sprays - full coverage, pulsating massage, or silk spray - all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CO, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.