Zoro Homepage

Purist Toilet Paper Holder

  • Mfr # 14377-TT

  • Zoro # G708446039


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Width
3.125 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14377-TT
Zoro #
G708446039
UPC #
195711020581
Country of Origin
Unknown

Dimensions

Width
3.125 in
Length
8.1875 in
Height
1.875 in
Dispenser Height
3.5 in
Dispenser Depth
3.13 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Material
Metal
Finish
Vibrant Titanium

Description

Purist accessories combine a sculptural form with the simple functionality of architectural style. Constructed of durable metal, this toilet paper holder uses an innovative pivot mechanism that simplifies changing paper rolls. Available in an array of KOHLER finishes to complement any bathroom decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.