Zoro Homepage

Purist Toilet Paper Holder

  • Mfr # 14444-TT

  • Zoro # G908446006


product price: $242.28
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Height
6.3125 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14444-TT
Zoro #
G908446006
UPC #
195711020499
Country of Origin
Unknown

Dimensions

Height
6.3125 in
Width
3 in
Length
4.3125 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Material
Metal
Finish
Vibrant Titanium

Description

The minimalist design of Purist faucets and accessories complements both traditional and contemporary bath decors. This toilet paper holder showcases a unique vertical style that echoes the elegant simplicity of the Purist collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.