Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Towel ring

  • Mfr # 14441-AF

  • Zoro # G821665959


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Width
8.88 in
Finish
Vibrant French Gold
Material
Metal
Height
6 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14441-AF
Zoro #
G821665959
UPC #
087206870491
Country of Origin
China

Dimensions

Width
8.88 in
Height
6 in
Length
2.5 in

Details

Finish
Vibrant French Gold
Material
Metal
Item
Bathroom Accessories

Description

The minimalist design of Purist faucets and accessories complements both traditional and contemporary bath decors. This towel ring showcases a unique angular shape that echoes the elegant simplicity of the Purist Collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.