Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Towel ring

  • Mfr # 14441-BGP

  • Zoro # G221666396


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Graphite
Width
8.88 in
Length
2.5 in
Material
Metal
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14441-BGP
Zoro #
G221666396
UPC #
195711219305
Country of Origin
China

Dimensions

Width
8.88 in
Length
2.5 in
Height
6 in

Details

Finish
Vibrant Brushed Graphite
Item
Bathroom Accessories
Material
Metal

Description

The minimalist design of Purist faucets and accessories complements both traditional and contemporary bath decors. This towel ring showcases a unique angular shape that echoes the elegant simplicity of the Purist Collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.