Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Towel Ring

  • Mfr # 14441-TT

  • Zoro # G008451849


product price: $273.90
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Titanium
Material
Metal
Height
6 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14441-TT
Zoro #
G008451849
UPC #
195711020475
Country of Origin
Unknown

Dimensions

Width
8.875 in
Height
6 in
Length
2.5 in

Details

Finish
Vibrant Titanium
Material
Metal

Description

The minimalist design of Purist faucets and accessories complements both traditional and contemporary bath decors. This towel ring showcases a unique angular shape that echoes the elegant simplicity of the Purist Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.