Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Transfer Valve Trim

  • Mfr # T14491-3-2MB

  • Zoro # G401213341


product price: $292.76
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Finish
Vibrant Brushed Modern Brass
Material
Brass
Includes
Diverter; Handles; Installation Hardware
Width (In.)
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14491-3-2MB
Zoro #
G401213341
UPC #
885612737809
Country of Origin
Unknown

Dimensions

Width (In.)
3-7/8 in
Height (In.)
3-7/8 in

Details

Item
Diverter Valve Trim
Mounting Type
Wall Mounted
Finish
Vibrant Brushed Modern Brass
Material
Brass
Includes
Diverter; Handles; Installation Hardware
Compliance
ADA Compliant; Low Lead Compliant
Standards
ASME A112.18.1; ANSI, ASME, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.