
Purist Two-hole bridge kitchen sink faucet
Mfr # 7547-4-BGP
Zoro # G321665848
product price: $1,571.99
/ea
Free Shipping & Returns
Key Features
Drain Style
Contemporary
Overall Height
12.5 in
Mounting Type
Deck-Mount
Overall Length
8.38 in
Finish
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7547-4-BGP
Zoro #
G321665848
UPC #
195711202376
Country of Origin
United States
Dimensions
Overall Height
12.5 in
Overall Length
8.38 in
Overall Width
8 in
Details
Drain Style
Contemporary
Item
Kitchen Sink Faucets
Mounting Type
Deck-Mount
Finish
Vibrant Brushed Graphite
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
Material
Brass
Typical Application
Residential
Description
Pairing a classic bridge design with bold new touches, this KOHLER Purist kitchen faucet combines distinctive modern style and easy-to-use features. The high-arch deck-mount bridge faucet spout provides 10 inches of clearance and rotates 360 degrees, making way for your largest pots and pans. Extended lever handles offer plenty of grip area.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.