Zoro Homepage

Purist Two-hole bridge kitchen sink faucet with side sprayer

  • Mfr # 7548-4-BGP

  • Zoro # G721665721


product price: $1,163.99
/ea
Free Shipping & Returns

Key Features

Drain Style
Contemporary
Mounting Type
Deck-Mount
Typical Application
Residential
Overall Length
8.38 in
Overall Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7548-4-BGP
Zoro #
G721665721
UPC #
195711254986
Country of Origin
United States

Dimensions

Overall Length
8.38 in
Overall Height
12.5 in
Overall Width
8 in

Details

Drain Style
Contemporary
Mounting Type
Deck-Mount
Typical Application
Residential
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
Material
Brass
Item
Kitchen Sink Faucets
Finish
Vibrant Brushed Graphite

Description

Pairing a classic bridge design with bold new touches, this KOHLER Purist kitchen faucet combines distinctive modern style and easy-to-use features. The high-arch deck-mount bridge faucet spout provides 10 inches of clearance and rotates 360 degrees, making way for your largest pots and pans. Extended lever handles offer plenty of grip area.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.