
Purist Two-hole wall-mount bridge kitchen sink faucet
Mfr # 7549-4-BGP
Zoro # G321665466
product price: $1,163.99
/ea
Free Shipping & Returns
Key Features
Drain Style
Contemporary
Mounting Type
Wall-Mount
Finish
Vibrant Brushed Graphite
Overall Height
7.13 in
Typical Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7549-4-BGP
Zoro #
G321665466
UPC #
195711193933
Country of Origin
United States
Dimensions
Overall Height
7.13 in
Overall Length
13.88 in
Overall Width
8 in
Details
Drain Style
Contemporary
Mounting Type
Wall-Mount
Finish
Vibrant Brushed Graphite
Typical Application
Residential
Material
Brass
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
Item
Kitchen Sink Faucets
Description
Pairing a classic bridge design with bold new touches, this KOHLER Purist kitchen faucet combines distinctive modern style and easy-to-use features. Ideal for larger sinks, the high-arch wall-mount bridge faucet spout provides 13-7/8 inches of reach and rotates 360 degrees, clearing the way for your largest pots and pans. Extended lever handles offer plenty of grip area.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.