
Purist Two-light sconce
Mfr # 27263-SC02-2GL
Zoro # G621666095
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Application
Residential
Length
6.85 in
Housing Finish
Brushed Moderne Brass
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27263-SC02-2GL
Zoro #
G621666095
UPC #
885612936363
Country of Origin
China
Dimensions
Length
6.85 in
Width
4.72 in
Height
21.97 in
Details
Item
Lighting & Lighting Accessories
Style
Contemporary
Application
Residential
Housing Finish
Brushed Moderne Brass
Housing Material
Steel
Description
The sleek lines and modern design of Purist lighting complement contemporary home decor. Minimalist sconces, pendants, and linear chandeliers provide a soft, inviting warmth, reflecting elegant simplicity. Available in an array of finishes, these versatile fixtures were created to complement the KOHLER Purist faucet collection for a cohesive home design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.