Purist Vertical spray bidet faucet with lever handles

  • Mfr # 14431-4-BGP

  • Zoro # G521666430


product price:  $1,315.99
/ea
Free Shipping & Returns

Key Features

Mounting System Type
Vertical Spray
Style
Contemporary
Finish
Vibrant Brushed Graphite
Overall Width
5.5 in
Standards
ASME A112.18.1/CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14431-4-BGP
Zoro #
G521666430
UPC #
195711191991
Country of Origin
United States

Dimensions

Overall Width
5.5 in

Details

Mounting System Type
Vertical Spray
Style
Contemporary
Item
Bidet Faucets
Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.1/CSA B125.1

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bidet set evokes sophistication in your bathroom with lever-shaped handles and a vertical spray. The two handles, combined with easy-to-install and leak-free UltraGlide(TM) valves, allow you to control hot and cold water separately, making it easy to find your desired temperature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.