Zoro Homepage

Purist Vertical toilet paper holder

  • Mfr # 14444-AF

  • Zoro # G421666813


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Horizontal
Height
6.31 in
Dispenser Material
Metal
Width
3 in
Length
4.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14444-AF
Zoro #
G421666813
UPC #
087206870392
Country of Origin
China

Dimensions

Height
6.31 in
Width
3 in
Length
4.31 in

Details

Mounting Type
Horizontal
Dispenser Material
Metal
Item
Bathroom Accessories
Color
Vibrant French Gold
Holder Style
Contemporary

Description

The minimalist design of Purist faucets and accessories complements both traditional and contemporary bath decors. This toilet paper holder showcases a unique vertical style that echoes the elegant simplicity of the Purist collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.