
Purist Volume Control Trim
Mfr # T14490-3-SN
Zoro # G301212840
product price: $242.96
/ea
Free Shipping & Returns
Key Features
Height (In.)
3-7/8 in
Finish
Polished Nickel
Width (In.)
3.875 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14490-3-SN
Zoro #
G301212840
UPC #
650531251565
Country of Origin
Unknown
Dimensions
Height (In.)
3-7/8 in
Width (In.)
3.875 in
Details
Finish
Polished Nickel
Material
Brass
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this valve trim features an ergonomic cross handle for easy control. Pair this trim with a MasterShower volume control valve for precise water flow.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.