Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Volume Control Valve Trim With

  • Mfr # T14490-4-BV

  • Zoro # G8833804


product price: $242.96
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Finish
Brushed Bronze
Material
Brass
Includes
Handles
Width (In.)
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14490-4-BV
Zoro #
G8833804
UPC #
650531582270
Country of Origin
China

Dimensions

Width (In.)
3-7/8 in
Height (In.)
3-7/8 in

Details

Item
Purist Volume Control Valve Trim With
Mounting Type
Wall Mounted
Finish
Brushed Bronze
Material
Brass
Includes
Handles
Color
Vibrant Brushed Bronze
Compliance
ADA Compliant

Description

Purist Volume Control Valve Trim With

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.