
Purist W-M Lav Trim, 9 90 Deg Spt, Crs
Mfr # T14414-3-BV
Zoro # G001197232
product price:Â $879.03
/ea
Free Shipping & Returns
Key Features
Mounting Type
Widespread
Finish
Brushed Bronze
Handle Type
Cross
Handle Material
Metal
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T14414-3-BV
Zoro #
G001197232
UPC #
650531582164
Country of Origin
Unknown
Dimensions
Height
2-1/2 in
Overall Height
2.5 in.
Details
Mounting Type
Widespread
Finish
Brushed Bronze
Handle Type
Cross
Handle Material
Metal
Body Material
Brass
Color
Vibrant Brushed Bronze
Valve Type
Ceramic Disc
Spout Reach
9.5 in.
Includes
Handles Included
Standards
ANSI, ASME, CSA, NSF
Faucet Type
Bathroom Sink Faucet
Flow Rate - Maximum
1.2 gallons-per-minute
Number of Handles
2
Description
Capturing the style of minimalist design, Purist faucets deliver streamlined water control. This sink faucet trim features a 90-degree angled spout and cross handles for easy operation. The convenient wall-mount design provides a clutter-free countertop in your bath or powder room. When paired with two-handle ceramic disc valves, this trim offers optimal performance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.