Purist W-M Lav Trim, 9 90-Deg Spt, Lvr

  • Mfr # T14414-4-TT

  • Zoro # G808458246


product price:  $969.97
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Width
8 in
Height
3.5 in
Standards
ADA Compliant
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14414-4-TT
Zoro #
G808458246
UPC #
195711002778
Country of Origin
Unknown

Dimensions

Width
8 in
Height
3.5 in
Length
9.5 in

Details

Finish
Vibrant Titanium
Body Material
Brass
Standards
ADA Compliant

Description

Capturing the style of minimalist design, Purist faucets deliver streamlined water control. This sink faucet trim features a 90-degree angle spout and lever handles for easy operation. The convenient wall-mount design provides a clutter-free countertop in your bath or powder room. When paired with a two-handle ceramic disc valve, this trim offers optimal performance. Combine it with bath accessories from the Purist collection for a distinctively modern and unified decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.