Purist Wall-Mount Bathroom Sink Fauce

  • Mfr # T14414-3-BN

  • Zoro # G8603321


product price: $818.43
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Mounting Type
Widespread; Wall Mounted
Color
Vibrant Brushed Nickel
Overall Height
2-1/2 in
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14414-3-BN
Zoro #
G8603321
UPC #
087206800351
Country of Origin
China

Dimensions

Overall Height
2-1/2 in

Details

Item
Purist Wall-Mount Bathroom Sink Fauce
Body Material
Brass
Mounting Type
Widespread; Wall Mounted
Color
Vibrant Brushed Nickel
Number of Holes
3
ADA Compliant
Yes
Collection
Purist
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; CA Drought Compliant; ANSI, ASME, CSA, NSF; Low Lead Compliant; WaterSense Certified
Faucet Mounting Centers
8 in
Includes
Handles
Flow Rate
1.2 GPM
Finish
Brushed Nickel

Description

Purist Wall-Mount Bathroom Sink Fauce

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.