
Purist Wall-Mount Bridge Faucet
Mfr # 7549-4-BV
Zoro # G508461676
product price: $1,522.50
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Height
7.125 in
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7549-4-BV
Zoro #
G508461676
UPC #
195711016232
Country of Origin
Unknown
Dimensions
Height
7.125 in
Details
Finish
Vibrant Brushed Bronze
Body Material
Brass
Standards
ADA Compliant
Description
Pairing a classic bridge design with bold new touches, this Purist kitchen faucet combines distinctive modern style and easy-to-use features. Ideal for larger sinks, the high-arch spout provides 13-7/8 inches of reach and rotates 360 degrees, clearing the way for your largest pots and pans. Extended lever handles offer plenty of grip area.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.