Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Wall-Mount Non-Diverter Bath Spout, 90-Degrees

  • Mfr # 14427-BV

  • Zoro # G801207865


product price: $387.60
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Tub Spout Connection Type
NPT
Material
Brass
Spout Reach
7-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14427-BV
Zoro #
G801207865
UPC #
087206995934
Country of Origin
Unknown

Dimensions

Connection Size
1/2 in

Details

Tub Spout Connection Type
NPT
Material
Brass
Spout Reach
7-3/4 in
Finish
Vibrant Brushed Bronze
Item
Tub Spout

Description

Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This bath spout exemplifies the Purist collection's understated style with its rounded silhouette and 90-degree arc.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.