Zoro Homepage

Purist Wall-mount soap/lotion dispenser

  • Mfr # 14380-2MB

  • Zoro # G321666241


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Mount Type
Wall Mounted
Color
Vibrant Brushed Moderne Brass
Material
Brass
Height
6.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14380-2MB
Zoro #
G321666241
UPC #
195711014153
Country of Origin
China

Dimensions

Height
6.875 in
Width
2.375 in
Depth
6.89 in

Details

Finish
Vibrant Brushed Moderne Brass
Mount Type
Wall Mounted
Color
Vibrant Brushed Moderne Brass
Material
Brass
Item
Bathroom Accessories

Description

Purist accessories combine a sculptural form with the simple functionality of architectural style. This wall-mount soap dispenser features durable metal construction and provides a stylish, space-saving way to hold liquid soap, hand sanitizer, or hand lotion. Available in an array of colors to match any bathroom decor.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.