
Purist Wall-mount soap/lotion dispenser
Mfr # 14380-BGP
Zoro # G421666028
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Wall-Mount
Material
Metal
Width
4.29 in
Height
2.36 in
Color
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14380-BGP
Zoro #
G421666028
UPC #
195711250292
Country of Origin
China
Dimensions
Width
4.29 in
Height
2.36 in
Depth
6.89 in
Details
Mount Type
Wall-Mount
Material
Metal
Color
Vibrant Brushed Graphite
Item
Bathroom Accessories
Description
Purist accessories combine a sculptural form with the simple functionality of architectural style. This wall-mount soap dispenser features durable metal construction and provides a stylish, space-saving way to hold liquid soap, hand sanitizer, or hand lotion. Available in an array of colors to match any bathroom decor.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.