Zoro Homepage

Purist Widespread Lavatory Faucet Wit

  • Mfr # 14406-4-BV

  • Zoro # G7866255


product price: $893.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vibrant Brushed Bronze
Overall Length (In.)
5-1/2 in
Overall Height (In.)
8-1/2 in
Overall Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14406-4-BV
Zoro #
G7866255
UPC #
650531314963
Country of Origin
China

Dimensions

Overall Length (In.)
5-1/2 in
Overall Height (In.)
8-1/2 in
Overall Width (In.)
8 in

Details

Color/Finish
Vibrant Brushed Bronze
Item
Purist Widespread Lavatory Faucet Wit

Description

Purist Widespread Lavatory Faucet Wit

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.