
Purist Widespread Lavatory Faucet Wit
Mfr # 14406-4-SN
Zoro # G9096934
product price: $831.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
5-1/2 in
Overall Width (In.)
8 in
Overall Height (In.)
8-1/2 in
Color/Finish
Vibrant Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14406-4-SN
Zoro #
G9096934
UPC #
087206749742
Country of Origin
China
Dimensions
Overall Length (In.)
5-1/2 in
Overall Width (In.)
8 in
Overall Height (In.)
8-1/2 in
Details
Color/Finish
Vibrant Polished Nickel
Item
Purist Widespread Lavatory Faucet Wit
Description
Purist Widespread Lavatory Faucet Wit
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.