Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Widespread Wall-Mount Bathroom

  • Mfr # T14413-4-SN

  • Zoro # G8672743


product price: $736.35
/ea
Free Shipping & Returns

Key Features

Mounting Type
Widespread; Wall Mounted
Finish
Polished Nickel
Material
Brass
Includes
Handles
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14413-4-SN
Zoro #
G8672743
UPC #
087206775604
Country of Origin
China

Dimensions

Height (In.)
15/16 in
Width (In.)
9 in

Details

Item
Purist Widespread Wall-Mount Bathroom
Mounting Type
Widespread; Wall Mounted
Finish
Polished Nickel
Material
Brass
Includes
Handles
Number of Holes
3
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF; WaterSense Certified
Flow (GPM)
1.2
Connection
5/8 in
Color
Vibrant Polished Nickel
Compliance
ADA Compliant; CA Drought Compliant; Low Lead Compliant

Description

Purist Widespread Wall-Mount Bathroom

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.