Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Puristmulti-Function Showerhead 1.75Gpm

  • Mfr # 22170-G-AF

  • Zoro # G008454208


product price: $211.53
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant French Gold
Height
4.3125 in
Width
5.5 in
Length
5.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22170-G-AF
Zoro #
G008454208
UPC #
195711020215
Country of Origin
Unknown

Dimensions

Height
4.3125 in
Width
5.5 in
Length
5.5 in

Details

Finish
Vibrant French Gold
Material
Plastic

Description

Enjoy luxurious showering combined with up to 30 percent water savings. This Purist 1.75-gpm showerhead provides three distinct sprays full coverage, pulsating massage, or silk spray all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.