
PuristMulti-Function Showerhead 1.75Gpm
Mfr # 22170-G-BV
Zoro # G501231146
product price: $211.53
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gallons-per-minute
Finish
Vibrant Brushed Bronze
Height
4.3125 in.
Width
5.5 in.
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22170-G-BV
Zoro #
G501231146
UPC #
885612703774
Country of Origin
Unknown
Dimensions
Height
4.3125 in.
Width
5.5 in.
Details
Flow Rate
1.75 gallons-per-minute
Finish
Vibrant Brushed Bronze
Material
Plastic
Color/Finish
Vibrant Brushed Bronze
Description
Enjoy luxurious showering combined with up to 30 percent water savings. This Purist 1.75-gpm showerhead provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.