
PuristMulti-Function Showerhead 1.75Gpm
Mfr # 22170-G-TT
Zoro # G901231067
product price: $233.40
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM
Height
4.3125 in
Width
5.5 in
Finish
Vibrant Titanium
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22170-G-TT
Zoro #
G901231067
UPC #
885612703798
Country of Origin
Unknown
Dimensions
Height
4.3125 in
Width
5.5 in
Details
Flow Rate
1.75 GPM
Finish
Vibrant Titanium
Material
Plastic
Description
Enjoy luxurious showering combined with up to 30 percent water savings. This Purist 1.75-gpm showerhead provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.