Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist(R) Primary Swing Spout With Spray

  • Mfr # 7508-BL

  • Zoro # G5248593


product price: $784.68
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Handle Type
Lever Handle
Number of Handles
1
Flow Rate
1.50 gpm
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7508-BL
Zoro #
G5248593
UPC #
650531931733
Country of Origin
China

Details

Finish
Matte Black
Item
Purist(R) Primary Swing Spout With Spray
Handle Type
Lever Handle
Number of Handles
1
Flow Rate
1.50 gpm
Number of Holes
2

Description

Purist(R) Primary Swing Spout With Spray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.