Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist(R) Primary Swing Spout With Spray

  • Mfr # 7508-CP

  • Zoro # G5248916


product price: $581.25
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever Handle
Number of Holes
2
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7508-CP
Zoro #
G5248916
UPC #
650531931740
Country of Origin
China

Details

Finish
Polished Chrome
Item
Purist(R) Primary Swing Spout With Spray
Handle Type
Lever Handle
Number of Holes
2
Number of Handles
1

Description

Purist(R) Primary Swing Spout With Spray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.