
Purist(R) Rite-Temp(R) Pressure-Balancin
Mfr # T14420-3-CP
Zoro # G6744055
product price: $918.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Valves
Finish
Polished Chrome
Number of Handles
1
Flow Rate (GPM)
2.5 GPM
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14420-3-CP
Zoro #
G6744055
UPC #
087206772214
Country of Origin
China
Details
Sub-Category
Valves
Item
Water Diverter
Finish
Polished Chrome
Number of Handles
1
Flow Rate (GPM)
2.5 GPM
Material
Brass
Valve Type
Pressure Balanced
ADA Compliance
No
Description
Purist(R) Rite-Temp(R) Pressure-Balancin
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.