
Purist(R) Rite-Temp(R) Shower Valve Trim With Cross Handle And 2.5 Gpm Showerhead
Mfr # TS14422-3-BN
Zoro # G2621505
product price:Â $818.10
/ea
Free Shipping & Returns
Key Features
Includes
Shower Arm, Flange
Features
Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS14422-3-BN
Zoro #
G2621505
UPC #
885612377470
Country of Origin
China
Dimensions
Height
10-5/8"
Width
5-5/16"
Depth
5-5/16"
Face Dia.
6-1/2"
Details
Includes
Shower Arm, Flange
Item
TS14422-3-BN
Features
Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Vibrant Brushed Nickel
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Description
TS14422-3-BN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.