Purist(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead

  • Mfr # TS14422-4-BN

  • Zoro # G2621060


product price:  $818.10
/ea
Free Shipping & Returns

Key Features

Includes
Shower Arm, Flange
Features
Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean
Flow Rate
2.5 gpm
ADA Compliant
Yes
Height
10-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS14422-4-BN
Zoro #
G2621060
UPC #
885612377449
Country of Origin
China

Dimensions

Height
10-5/8"
Width
5-5/16"
Depth
5-5/16"
Face Dia.
6-1/2"

Details

Includes
Shower Arm, Flange
Item
Shower Trim
Features
Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Vibrant Brushed Nickel
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1

Description

TS14422-4-BN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.