Purist(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead

  • Mfr # TLS14422-4-SN

  • Zoro # G2617612


product price:  $674.92
/ea
Free Shipping & Returns

Key Features

Features
Single Handle, Supplied with lever handle.
ADA Compliant
Yes
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Face Dia.
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLS14422-4-SN
Zoro #
G2617612
UPC #
885612362810
Country of Origin
China

Dimensions

Face Dia.
6-1/2"

Details

Item
Shower Trim
Features
Single Handle, Supplied with lever handle.
ADA Compliant
Yes
Finish
Vibrant Polished Nickel
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Material
Metal

Description

TLS14422-4-SN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.