Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist/Stillness Cabinet Knob

  • Mfr # 14484-SN

  • Zoro # G8636133


product price: $19.76
/ea

Key Features

Body Material
Metal
Diameter
1-1/16 in
Width
1.063 in
Includes
Installation Hardware Included
Finish
Vibrant Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14484-SN
Zoro #
G8636133
UPC #
650531869791
Country of Origin
China

Dimensions

Diameter
1-1/16 in
Width
1.063 in
Length
1.0625 in

Details

Item
Purist/Stillness Cabinet Knob
Body Material
Metal
Includes
Installation Hardware Included
Finish
Vibrant Polished Nickel

Description

Purist/Stillness Cabinet Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.