Zoro Homepage

Quartz 31 Top W/ Rectangle Um Cutout

  • Mfr # 28248-EST

  • Zoro # G508460198


product price: $844.01
/ea
Free Shipping & Returns

Key Features

Length
31.125 in
Width
22.4375 in
Height
1.25 in
Material
Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28248-EST
Zoro #
G508460198
UPC #
885612932228
Country of Origin
Unknown

Dimensions

Length
31.125 in
Width
22.4375 in
Height
1.25 in

Details

Finish
Eternal Statuario
Material
Quartz

Description

Silestone quartz bathroom countertops coordinate with standard-sized KOHLER vanities as well as a range of KOHLER bathroom sinks, allowing you to create a beautifully designed and customized look to match your personal style. Made of more than 90% quartz, this top provides exceptional durability and stain resistance, making it easy to maintain. Silestone quartz bathroom countertops are available in an array of neutral colors that evoke a natural, yet sophisticated, design element.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.