Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartz Back Splash For 24 Vanity

  • Mfr # 25814-PWH

  • Zoro # G308445821


product price: $148.98
/ea
Free Shipping & Returns

Key Features

Material
Quartz
Overall Height
4 in
Overall Width
24.125 in
Length
0.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25814-PWH
Zoro #
G308445821
UPC #
885612943644
Country of Origin
Unknown

Dimensions

Overall Height
4 in
Overall Width
24.125 in
Length
0.8125 in

Details

Material
Quartz
Finish
Pure White

Description

With KOHLER, it is easy to find the design solution thats right for you. This easy-to-install backsplash panel provides a clean, finished look when paired with your quartz vanity top and helps protect walls from water damage. Combine it with coordinating quartz side splash panels to complete your corner or alcove space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.