Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartz Side Splash For 18 Depth Vanity

  • Mfr # 25819-PWH

  • Zoro # G308438939


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Finish
Pure White
Overall Width
0.9375 in
Overall Length
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25819-PWH
Zoro #
G308438939
UPC #
885612943743
Country of Origin
Unknown

Dimensions

Overall Height
4 in
Overall Width
0.9375 in
Overall Length
17.25 in

Details

Finish
Pure White

Description

With KOHLER, it is easy to find the design solution thats right for you. This easy-to-install side splash panel provides a clean, finished look when paired with your quartz vanity top and backsplash. Helps to protect side walls in corner or alcove spaces from water damage, completing your bathroom vanity aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.