Zoro Homepage

Quartz Sidesplash 21.58 X 3.5 X 2Cm

  • Mfr # 28266-EMQ

  • Zoro # G508460211


product price: $178.98
/ea
Free Shipping & Returns

Key Features

Material
Quartz
Overall Height
0.8125 in
Overall Width
3.5 in
Length
21.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28266-EMQ
Zoro #
G508460211
UPC #
885612933157
Country of Origin
Unknown

Dimensions

Overall Height
0.8125 in
Overall Width
3.5 in
Length
21.625 in

Details

Material
Quartz
Finish
Eternal Marquina

Description

This easy-to-install side splash provides a clean, finished look to your Silestone quartz bathroom countertop and helps protect walls from water damage. Combine it with an optional backsplash to complete a corner or alcove space. With KOHLER, its easy to find the design solution thats right for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.