
Quo 24" bathroom vanity cabinet with sink and quartz top
Mfr # 28379-ASB-0
Zoro # G021666725
product price:Â $1,228.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Depth
21.48 in
Height
35.71 in
Width
25 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28379-ASB-0
Zoro #
G021666725
UPC #
195711068750
Country of Origin
Indonesia
Dimensions
Depth
21.48 in
Height
35.71 in
Width
25 in
Length
21.48 in
Details
Shape
Rectangle
Item
Vanities
Material
Wood
Mounting Type
Freestanding
Finish
White
Description
With a clean, versatile design, the Quo bathroom vanity set brings simplicity to your bathroom. Its transitional design boasts generous storage space, and a coordinating quartz vanity top, sink, and cabinet hardware are included. Quo makes it effortless to organize your bathroom and simplify your routine.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.