Quo 30" bathroom vanity cabinet with sink and quartz top

  • Mfr # 28380-ASB-1WT

  • Zoro # G221666785


product price: $1,458.99
/ea
Free Shipping & Returns

Key Features

Depth
21.48 in
Finish
Mohair Grey
Mounting Type
Freestanding
Shape
Rectangle
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28380-ASB-1WT
Zoro #
G221666785
UPC #
195711068781
Country of Origin
Indonesia

Dimensions

Depth
21.48 in
Width
31 in
Length
21.48 in
Height
35.71 in

Details

Finish
Mohair Grey
Mounting Type
Freestanding
Shape
Rectangle
Item
Vanities
Material
Wood

Description

With a clean, versatile design, the Quo bathroom vanity set brings simplicity to your bathroom. Its transitional design boasts generous storage space, and a coordinating quartz vanity top, sink, and cabinet hardware are included. Quo makes it effortless to organize your bathroom and simplify your routine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.