
Quo 36" bathroom vanity cabinet with sink and quartz top
Mfr # 31244-ASB-0
Zoro # G521666287
product price: $1,828.99
/ea
Free Shipping & Returns
Key Features
Height
35.71 in
Length
21.48 in
Mounting Type
Freestanding
Finish
White
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31244-ASB-0
Zoro #
G521666287
UPC #
195711068798
Country of Origin
Indonesia
Dimensions
Height
35.71 in
Length
21.48 in
Width
37 in
Depth
21.48 in
Details
Mounting Type
Freestanding
Finish
White
Shape
Rectangle
Material
Wood
Item
Vanities
Description
With a clean, versatile design, the Quo bathroom vanity set brings simplicity to your bathroom. Its transitional design boasts generous storage space, and a coordinating quartz vanity top, sink, and cabinet hardware are included. Quo makes it effortless to organize your bathroom and simplify your routine.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.