Quo 48" bathroom vanity cabinet with sink and quartz top

  • Mfr # 28383-ASB-0

  • Zoro # G321666760


product price: $2,098.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Freestanding
Height
35.71 in
Shape
Rectangle
Material
Wood
Length
21.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28383-ASB-0
Zoro #
G321666760
UPC #
195711068811
Country of Origin
Indonesia

Dimensions

Height
35.71 in
Length
21.48 in
Depth
21.48 in
Width
49 in

Details

Mounting Type
Freestanding
Shape
Rectangle
Material
Wood
Finish
White
Item
Vanities

Description

With a clean, versatile design, the Quo bathroom vanity set brings simplicity to your bathroom. Its transitional design boasts generous storage space, and a coordinating quartz vanity top, sink, and cabinet hardware are included. Quo makes it effortless to organize your bathroom and simplify your routine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.