Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quo 60" bathroom vanity cabinet with sinks and quartz top

  • Mfr # 31246-ASB-0

  • Zoro # G821666697


product price: $2,739.00
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Mounting Type
Freestanding
Height
35.71 in
Depth
21.48 in
Length
21.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31246-ASB-0
Zoro #
G821666697
UPC #
195711068835
Country of Origin
Indonesia

Dimensions

Height
35.71 in
Depth
21.48 in
Length
21.48 in
Width
61 in

Details

Shape
Rectangle
Mounting Type
Freestanding
Item
Vanities
Finish
White
Material
Wood

Description

With a clean, versatile design, the Quo bathroom vanity set brings simplicity to your bathroom. Its transitional design boasts generous storage space, and a coordinating quartz vanity top, two sinks, and cabinet hardware are included. Quo makes it effortless to organize your bathroom and simplify your routine.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.