
Quo 72" bathroom vanity cabinet with sinks and quartz top
Mfr # 31247-ASB-1WT
Zoro # G321666623
product price: $3,429.00
/ea
Free Shipping & Returns
Key Features
Depth
21.48 in
Length
21.48 in
Height
35.71 in
Width
73 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31247-ASB-1WT
Zoro #
G321666623
UPC #
195711068866
Country of Origin
Indonesia
Dimensions
Depth
21.48 in
Length
21.48 in
Height
35.71 in
Width
73 in
Details
Item
Vanities
Material
Wood
Finish
Mohair Grey
Mounting Type
Freestanding
Shape
Rectangle
Description
With a clean, versatile design, the Quo bathroom vanity set brings simplicity to your bathroom. Its transitional design boasts generous storage space, and a coordinating quartz vanity top, two sinks, and cabinet hardware are included. Quo makes it effortless to organize your bathroom and simplify your routine.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.