Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reach Skirted D.F. 1-Pc Toilet

  • Mfr # 3983-S-0

  • Zoro # G301196645


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
28-1/2 in
Color/Finish
White
Overall Width (In.)
14-7/16 in
Overall Length (In.)
28-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3983-S-0
Zoro #
G301196645
UPC #
885612404770
Country of Origin
Unknown

Dimensions

Overall Height (In.)
28-1/2 in
Overall Width (In.)
14-7/16 in
Overall Length (In.)
28-7/16 in

Details

Color/Finish
White

Description

A perfect union of practicality and aesthetics, the Reach toilet features a modern design with skirted trapway that's sleek and easy to keep clean. Two top-mounted buttons offer the choice of .8 or 1.28 gallons per flush. At the lower .8 flush setting, this dual-flush high-efficiency toilet can save as much as 6,000 gallons of water annually over a traditional 1.6 gallon toilet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.