Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reach Trip Lever

  • Mfr # 21710-L-BV

  • Zoro # G108590196


product price: $73.27
/ea

Key Features

Width
1.25 in
Finish
Vibrant Brushed Bronze
Length
2.625 in
Material of Construction
Metal
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21710-L-BV
Zoro #
G108590196
UPC #
195711030115
Country of Origin
Unknown

Dimensions

Width
1.25 in
Length
2.625 in
Height
0.5 in

Details

Finish
Vibrant Brushed Bronze
Material of Construction
Metal

Description

This left-hand trip lever complements the contemporary design of the K-78080 Reach one-piece toilet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.