Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Real Rain Diverter valve trim

  • Mfr # 76748-BGP

  • Zoro # G521666638


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Height
2.77 in
Width
2.77 in
Shape - Drains
Round
Material
Plastic
Length
0.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76748-BGP
Zoro #
G521666638
UPC #
195711197948
Country of Origin
United States

Dimensions

Height
2.77 in
Width
2.77 in
Length
0.29 in

Details

Shape - Drains
Round
Material
Plastic
Mounting Type
Wall-Mount
Finish
Vibrant Brushed Graphite
Item
Shower Trim & Valves
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CSA Compliant, OBC Compliant

Description

Complete your Real Rain shower with this sleek pushbutton trim that activates the Deluge function. Choose from a range of Kohler finishes to complement your bathroom style.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.